missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Sterile Safety Scalpels
Stainless steel, razor-sharp cutting edge for superior cutting and clean incisions
$65.25
Specifications
| Blade Material | Stainless Steel |
|---|---|
| Product Type | Safety Scalpel |
| Disposable | Single-use |
| Sterility | Sterile |
| Certifications/Compliance | OSHA |
| Catalog Number | Mfr. No. | Size | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Includes | Price | Quantity & Availability | ||||
|
12460459
|
Integra™ Miltex™
MLT4511 |
# 11 | – |
Pack of 10 Each for $65.25
|
|
||||
|
12460458
|
Integra™ Miltex™
MLT4510 |
# 10 | – |
Pack of 10 Each for $65.25
|
|
||||
|
12460460
|
Integra™ Miltex™
MLT4515 |
# 15 | – |
Pack of 10 Each for $65.25
|
|
||||
|
12460462
|
Integra™ Miltex™
MLT4522 |
# 22 | – |
Pack of 10 Each for $65.25
|
|
||||
|
12460461
|
Integra™ Miltex™
4515C |
# 15 | With Angled Blade |
Pack of 10 Each for $65.25
|
|
||||
Description
- Sterile
- Stainless-steel, razor-sharp cutting edge
- Metric ruler on each scalpel
- Individually packaged
Specifications
| Stainless Steel | |
| Single-use | |
| OSHA |
| Safety Scalpel | |
| Sterile | |
| Plastic |
Safety and Handling
ShelfLife : 5 Years