missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Spencer Stitch Scissors
Description
- Stainless steel
- Rounded and polished ring handles
- Straight, delicate
- Length: 3.5 in. (9cm)
Specifications
Specifications
| Product Type | Spencer Stitch Scissors |
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.8 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, stitch |