missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Skull Breaker
Description
- Blade length 1.125 in. (2.9cm)
- Blade width 0.5 in. (1.3cm)
Specifications
Specifications
| Product Type | Skull Breaker |
| Blade Material | Stainless Steel |
| Material | Stainless Steel |
| Length (English) | 3 in. |
| Length (Metric) | 7.6 cm |
| Length (Metric) Blade | 1.3 cm |