missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Providence Hospital Forceps
Description
- Serrations are partial horizontal
Specifications
Specifications
| Product Type | Forceps, Hospital, Providence |
| Quantity | Each |
| Tip Style | Straight |
| Length (English) | 5.625 in. |
| Length (Metric) | 143 mm |