missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Plaster Shears
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Serrated blade
- Length: 9.25 in. (23.5cm)
Specifications
Specifications
| Product Type | Plaster Shears |
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 9.2 in. |
| Length (Metric) | 23.36 cm |
| Material | Stainless Steel |
| For Use With (Application) | Bandage and cast |