missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Packer Mosquito Forceps

Catalog No. 12460172
Change view
Click to view available options
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12460172 Curved
12460171 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12460172 Supplier Integra™ Miltex™ Supplier No. MLT712

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flat jaws

  • 5 in. (12.7cm) long

Specifications

Product Type Forceps, Mosquito, Packer
Quantity Each
Tip Style Curved
Length (English) 5 in.
Length (Metric) 127 mm