missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Olsen-Hegar Needle Holders
With suture scissors
$1127.65 - $1128.03
Specifications
| Product Type | Olsen-Hegar Needle Holder |
|---|---|
| Material | Tungsten Carbide |
| Includes | Suture scissor |
| Style | Serrated |
| Catalog Number | Mfr. No. | Length (Metric) | Teeth Count | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Teeth Count | Price | Quantity | ||||
|
12-460-566
|
Integra™ Miltex™
814TC |
12 cm | 4000 Teeth/sq. in. |
Each for $1,128.03
|
|
||||
|
12-460-570
|
Integra™ Miltex™
817TC |
19 cm | 2600 Teeth/sq. in. |
Each for $1,127.65
|
|
||||
Description
- Tungsten carbide cutting edges
- Serrated jaws
Specifications
| Olsen-Hegar Needle Holder | |
| Tungsten Carbide | |
| Suture scissor | |
| Serrated |