missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Mid Grade Webster Needle Holders

Catalog No. 12460840
Change view
Click to view available options
Length (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460840 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460840 Supplier Integra™ Miltex™ Supplier No. V986
Only null left

Length 5 in. (12.7cm)

Specifications

Product Type Webster Needle
Material Stainless Steel
Style Smooth
Length (English) 5 in.
Length (Metric) 12.7 cm