missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Mid Grade Foerster Sponge Forceps
Description
- Straight design
- Stainless steel construction
Specifications
Specifications
| Product Type | Forceps, Sponge, Foerster |
| Material | Stainless Steel |
| Grade | Mid |
| Quantity | Each |
| Tip Style | Straight |
| Length (English) | 9.5 in. |
| Length (Metric) | 241 mm |