missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Mid Grade Eye Dressing Forceps
Description
- Stainless steel construction
- Pattern length 4 in. (10.2cm)
Specifications
Specifications
| Product Type | Forceps, Dressing, Eye |
| Material | Stainless Steel |
| Grade | Mid |
| Quantity | Each |
| Tip Style | Full Curved, Serrated |
| Length (English) | 4 in. |
| Length (Metric) | 102 mm |