missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Mid Grade Backhaus Towel Clamps

Catalog No. 12460830
Change view
Click to view available options
Length (Metric):
8.9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12460830 8.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460830 Supplier Integra™ Miltex™ Supplier No. V97504

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economy-grade clamp forged from high-quality Japanese stainless steel

  • Fixes drapes to the skin of anesthetized patients
  • Length: 3.5 in. (8.9cm)

Specifications

Product Type Backhaus Towel Clamp
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Material Stainless Steel