missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Microsurgery Needle Holders
Description
- Locking
- 0.6mm tips
Specifications
Specifications
| Product Type | Microsurgery Needle Holder |
| Finish | Smooth |
| Style | Curved jaws |
| Length (English) | 5.25 in. |
| Length (Metric) | 13.3 cm |