missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Microsurgery Needle Holders

Catalog No. 12460222
Change view
Click to view available options
Length (Metric):
13.3 cm
18 cm
Style:
Curved jaws
Curved jaws w/locking
Straight jaws w/locking
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Style
12460222 18 cm Curved jaws w/locking
12460218 13.3 cm Curved jaws
12460219 18 cm Curved jaws
12460220 13.3 cm Curved jaws w/locking
12460221 18 cm Straight jaws w/locking
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 12460222 Supplier Integra™ Miltex™ Supplier No. MLT171025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With round handles

  • Locking
  • 0.6mm tips

Specifications

Product Type Microsurgery Needle Holder
Finish Smooth
Includes Lock
Style Curved jaws w/locking
Length (English) 7.12 in.
Length (Metric) 18 cm