missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Micro Adson Tissue Forceps
Tips 0.5mm wide
Supplier: Integra™ Miltex™ 172500
Description
- 1 x 2 teeth
- Stainless steel
Specifications
| 4.75 in. | |
| 120 mm | |
| Each | |
| 0.01 in. |
| Stainless Steel | |
| Forceps, Tissue | |
| 1 x 2 | |
| 0.05 cm |