missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ McPherson-Vannas Micro Iris Scissors

For fine detail work of ophthalmological surgery

$1985.74 - $1985.74

Specifications

Product Type McPherson-Vannas Micro Iris Scissors
Grade Premium
Length (English) 3.25 in.
Length (Metric) 8.3 cm
Material Stainless Steel
View More Specs

Products 1
Catalog Number Mfr. No. Blade Style Price Quantity  
Catalog Number Mfr. No. Blade Style Price Quantity  
12-460-285
View Documents
Integra™ Miltex™
181626
Curved
Each for $1,985.74
Only null left
 
Description

Description

  • High-quality surgical-grade stainless steel construction provides optimal performance
  • Fully tempered precision screw locks maintain perfect alignment
  • Ergonomic design combines weight, balance and feel for optimal comfort and performance
  • Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
  • Sharp points
  • Length: 3.25 in. (8.3cm)
Specifications

Specifications

McPherson-Vannas Micro Iris Scissors
3.25 in.
Stainless Steel
Sharp/Sharp
Premium
8.3 cm
Surgical, ophthalmic
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'