missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Mayo-Hegar Needle Holder

Catalog No. p-4185215
Change view
Click to view available options
Length (Metric):
12.7 cm
17.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12460121 12.7 cm
12460125 17.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12460121 Supplier Integra™ Miltex™ Supplier No. MLT842
Only null left

Jaw surface milled for a secure grasp, preventing needle slippage or rotation

Specifications

Product Type Mayo-Hegar Needle Holder
Style Serrated
Length (English) 5 in.
Length (Metric) 12.7 cm