missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Mayo-Adams Retractors

Catalog No. 12460208
Change view
Click to view available options
Length (English):
6.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460208 6.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460208 Supplier Integra™ Miltex™ Supplier No. MLT11360

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With grip lock

  • High-quality surgical-grade stainless steel
  • Length: 6.75 in. (17.1cm)

Specifications

Product Type Mayo-Adams Retractor
Grade Premium
Length (English) 6.75 in.
Length (Metric) 17.1 cm
Material Stainless Steel
Includes Grip lock