missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Mallet

Catalog No. 12460379
Change view
Click to view available options
Length (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460379 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460379 Supplier Integra™ Miltex™ Supplier No. 27660

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid stainless steel

  • Head weight: 16 oz. (454g)

Specifications

Material Stainless Steel
Length (English) 11 in.
Length (Metric) 29.7 cm
Weight (English) Head 16 oz.
Weight (Metric) Head 454 g