missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Magnifying Loupes

Catalog No. 12460205
Change view
Click to view available options
Magnification:
2.5x
3.5x
3x
Size:
Regular
Small
Large
X-Large
Color:
Black
Red
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Size Color
12460205 3.5x X-Large Black
12460185 2.5x Regular Red
12460184 2.5x Small Red
12460186 2.5x Large Red
12460187 2.5x X-Large Red
12460191 3x X-Large Red
12460189 3x Regular Red
12460190 3x Large Red
12460194 3.5x X-Large Red
12460192 3.5x Regular Red
12460193 3.5x Large Red
12460195 2.5x Small Black
12460196 2.5x Regular Black
12460198 2.5x X-Large Black
12460197 2.5x Large Black
12460199 3x Small Black
12460200 3x Regular Black
12460201 3x Large Black
12460203 3.5x Regular Black
12460204 3.5x Large Black
12460202 3x X-Large Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 12460205 Supplier Integra™ Miltex™ Supplier No. MLT15021

Quickly and easily locked into personal setting using a unique locking knob

  • Dual hinge design
  • Locking interpupillary knob
  • Double locking convergence angle

Specifications

Product Type Loupe, Magnifying
Length (Metric) Focal 45.72 to 55.88 cm
Size X-Large
Diameter (Metric) Lens 8.89 cm
Diameter (Englis) Lens 3.5 in.
Length (English) Focal 18 to 22 in.
Color Black
For Use With (Application) For endodontic procedures
Magnification 3.5x