missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Long Oral Surgery Stitch Scissors

Catalog No. 12460577
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460577 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460577 Supplier Integra™ Miltex™ Supplier No. MLT9106

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ergonomic desigh for improved feel and comfort and reduced hand fatigue

  • High-quality surgical-grade stainless steel construction provides optimal performance
  • Fully tempered precision screw locks maintain perfect alignment
  • Well rounded and polished ring handles
  • Notched blade helps lift suture for easy cutting
  • Stainless steel
  • Length: 6.25 in. (15.2cm)

Specifications

Blade Style Straight
Length (English) 6 in.
Length (Metric) 15 cm
For Use With (Application) Surgical, stitch