missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Lightweight Operating Scissors

Catalog No. 12460131
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460131 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460131 Supplier Integra™ Miltex™ Supplier No. 560

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Delicate pattern designed for pediatric, vascular and other delicate procedures

  • High-quality surgical-grade stainless steel construction provides optimal performance
  • Fully tempered precision screw locks maintain perfect alignment
  • Ergonomic design combines weight, balance and feel for optimal comfort and performance
  • Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
  • Straight, sharp-sharp points
  • Lenght: 5.5 in. (14cm)

Specifications

Product Type Surgical Scissors
Blade Style Straight
Grade Premium
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Material Stainless Steel
For Use With (Application) Surgical, Precision
Tip Style Sharp/Sharp