missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Keyes Dermal Punches
Dermal Biopsy Procedures
$267.79
Specifications
| Blade Material | Stainless Steel |
|---|---|
| Product Type | Dermal Punch |
| For Use With (Application) | Designed for use with Dermal Biopsy Procedures |
| Length (English) Handle | 4 in. |
| Length (Metric) Handle | 10.2 cm |
Description
- Stainless-steel
- Reusable
- Handle length: 4 in. (10.2cm)
- Screw in Keyes knives are replaceable
Specifications
| Stainless Steel | |
| Designed for use with Dermal Biopsy Procedures | |
| 10.2 cm |
| Dermal Punch | |
| 4 in. | |
| Reusable |