missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Kelly Sponge or Placenta Forceps

Catalog No. 12460387
Catalog No. 12460387 Supplier Integra™ Miltex™ Supplier No. 302505

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed with serrated ring jaws

  • Stainless steel
  • Length 12.5 in. (31.8cm)

Specifications

Product Type Forceps, Placenta
Material Stainless Steel
Grade Premium
Quantity Each
Tip Style Curved, Serrated
Length (English) 12.5 in.
Length (Metric) 318 mm