missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Jacobson Micro Mosquito Forceps
Designed with particularly delicate tips
$626.74 - $668.85
Specifications
| Length (English) | 5 in. |
|---|---|
| Material | Stainless Steel |
| Length (Metric) | 127 mm |
| Product Type | Forceps, Micro, Mosquito, Jacobson |
| Quantity (No. per Case) | Each |
| Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
|
12-460-239
|
Integra™ Miltex™
172600 |
Straight |
Each for $626.74
|
|
|||||
|
12-460-240
|
Integra™ Miltex™
172602 |
Curved |
Each for $668.85
|
|
|||||
Description
- Stainless steel
- Serrated jaws
- Length 5 in. (12.7cm)
Specifications
| 5 in. | |
| 127 mm | |
| Each |
| Stainless Steel | |
| Forceps, Micro, Mosquito, Jacobson | |
| Premium |