missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Hudson Tissue Forceps
Description
- Stainless steel
- Length 4.75 in. (12.1cm)
Specifications
Specifications
| Product Type | Forceps, Tissue, Hudson |
| Material | Stainless Steel |
| Quantity | Each |
| Teeth Count | 1 x 2 |
| Length (English) | 4.75 in. |
| Length (Metric) | 120 mm |