missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Halsted Mosquito Forceps
Description
- Pattern length 3.875 in. (9.8cm)
- Available in curved and straight
Specifications
Specifications
| Tip Style | Straight |
| Length (English) | 3.87 in. |
| Length (Metric) | 98 mm |
| Product Type | Forceps, Mosquito, Hartman |
| Quantity (No. per Case) | Each |