missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Halsted Mosquito Forceps
Description
- Length 5 inches
- Satin-finish stainless steel
Specifications
Specifications
| Product Type | Forceps, Mosquito, Halsted |
| Material | Stainless Steel |
| Finish | Satin |
| Grade | Premium |
| Quantity | Each |
| Tip Style | Curved, Extra Delicate |
| Length (English) | 5 in. |
| Length (Metric) | 127 mm |