missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Gaylor Uterine Biopsy Forceps

Catalog No. 12460386
Catalog No. 12460386 Supplier Integra™ Miltex™ Supplier No. 301400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Straight shank with curved jaws

  • Interfitted cups
  • 5mm bite
  • Satin-finish stainless steel
  • Length 8.5 in. (21.6cm)

Specifications

Product Type Forceps, Uterine Biopsy, Gaylor
Material Stainless Steel
Finish Satin
Grade Premium
Quantity Each
Tip Style Straight
Length (English) 8.5 in.
Length (Metric) 216 mm