missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Freer Elevator

Catalog No. 12460294
Change view
Click to view available options
Length (English):
7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460294 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460294 Supplier Integra™ Miltex™ Supplier No. 181968

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Double-end sharp and blunt blades

  • Length 7 in. (18cm)
  • Width 5mm

Specifications

Product Type Freer Elevator
Includes Double end with sharp and blunt blades
Length (English) 7 in.
Length (Metric) 17.7 cm