missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Doyen Abdominal Scissors
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Length: 7 in. (17.8cm)
Specifications
Specifications
| Product Type | Doyen Abdominal Scissors |
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 7 in. |
| Length (Metric) | 17.78 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, abdominal |