missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Crile-Wood Needle Holder

Catalog No. 12460128
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460128 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460128 Supplier Integra™ Miltex™ Supplier No. MLT850

Length 6 in. (15cm)

Specifications

Product Type Crile Wood Needle Holder
Material Stainless Steel
Style Serrated
Length (English) 6 in.
Length (Metric) 15.24 cm