missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Coller Forceps

Catalog No. 12460139
Change view
Click to view available options
Length (Metric):
159 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12460139 159 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460139 Supplier Integra™ Miltex™ Supplier No. 790

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Delicate, straight design

  • Satin-finish stainless steel
  • Length 6.25 in. (15.9cm)

Specifications

Product Type Forceps, Collar
Material Stainless Steel
Finish Satin
Quantity Each
Tip Style Straight
Length (English) 6.25 in.
Length (Metric) 159 mm