missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Bracken Iris Forceps
Description
- Satin-finish stainless steel
- Length 4 in. (10.2cm)
Specifications
Specifications
| Product Type | Forceps, Iris |
| Material | Stainless Steel |
| Finish | Satin |
| Grade | Premium |
| Quantity | Each |
| Tip Style | Cross Serrated |
| Length (English) | 4 in. |
| Length (Metric) | 102 mm |