missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Baby Crile Forceps
Description
- Pattern length 5.5 in. (14cm)
- Satin-finish stainless steel
Specifications
Specifications
| Product Type | Forceps, Baby Crile |
| Material | Stainless Steel |
| Finish | Satin |
| Grade | Premium |
| Quantity | Each |
| Tip Style | Curved |
| Length (English) | 5.5 in. |
| Length (Metric) | 140 mm |