missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Adson Tissue Forceps

Satin-finish stainless steel

$233.47

Specifications

Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 120 mm
Quantity (No. per Case) Each
Finish Satin
View More Specs

Products 1
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
12460101
View Documents Promotion Details
Integra™ Miltex™
6120
Delicate Tips
Each for $233.47
Only null left
 
Description

Description

  • 1 x 2 teeth
  • Pattern length 4.75 in. (12.1cm)
  • Delicate design

Specifications

Specifications

4.75 in.
120 mm
Satin
1 x 2
Stainless Steel
Each
Premium
Videos
SDS
Documents

Documents