missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sol-Guard™ Insulin Safety Syringe with Fixed Hypodermic Needle
Description
- Needles are tri-bevel and equipped with plunger lock and break feature that prevents reuse of syringe
- Low dead space - improved accuracy and less medication waste when compared to conventional syringes
- Bold and clear graduated insulin unit markings
- Safety shield feature that slides over the needle to prevent needlestick injuries before and after medication delivery
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | 29 G |
| Latex Free | Yes |
| Disposable | Single-use |
| Volume (Metric) | 0.5 mL |
| Length (Metric) Needle | 12.7 mm |
| Needle Point Style | Triple-bevel |
| For Use With (Equipment) | Insulin |
| Connection Type | Fixed |
| Show More |