missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 6781R Insulated Chemical Resistant Neoprene Gloves
Description
Feature a triple-layer construction of foam insulation sandwiched between a layer of 100% cotton jersey. Neoprene coating provides outstanding resistance to abrasion, cut and a wide range of chemicals
- Wrinkle finish
- Sanitized™
- Launderable
- Length: 12 in. (30 cm)
- Color: Black
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Color | Black |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 10 |
| For Use With (Application) | Manufacturing, refining, petrochemicals, metal fabrication, plating, insulated against heat and cold |
| Glove Cuff Style | Gauntlet |
| Lining | Lined |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |