missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Insulated Connecting Lead, 12 in.
Description
- Black connecting test lead
- Banana jacks on both ends
- Overall Length: 12 in.
- Insulated cord
- Stackable
Specifications
Specifications
| Product Type | Black Connecting Lead, Insulated |
| Description | Stackable |
| For Use With (Application) | Laboratory Electric Testing and Physics Experimentation |
| Includes | Banana Jacks on Both Ends |
| Quantity | 1 Ea. |
| Length (English) | 12 in. |