missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Installation and Unit Instruction

Catalog No. 08111998
Change view
Click to view available options
For Use With (Equipment):
BINDER Walk-in Chambers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08111998 BINDER Walk-in Chambers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08111998 Supplier BINDER™ Supplier No. DL100810

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WIC series service offers a wide range of features and benefits to perfectly meet requirements in stability testing

  • Relative humidity accuracy of ±2.5%
  • Temperature accuracy of ±1.5°C
  • Duct work for proper distribution of air
  • Highly insulated room panels with U value of only 0.21 W/m²K
  • LED lighting with motion detector
  • High quality room elements, made in Germany
  • Interior completely stainless steel
  • Exterior service accessibility
  • Room Elements: Galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel
  • 4 in./100 mm PU foam U value: 0.21 W/m²K
  • Floor: Floor overlay is chrome-nickel steel, pattern-rolled 5 WL
  • Surface load: 50000 N/m²

Specifications

For Use With (Equipment) BINDER Walk-in Chambers
Product Type Unit Instructions