missing translation for 'onlineSavingsMsg'
Learn More

Interscience InstaBAG MILK

Catalog No. 16949067
Change view
Click to view available options
Includes:
225 g Milk Powder
2250 g Milk Powder
3375 g Milk Powder
900 g Milk Powder
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
16949067 225 g Milk Powder
16949068 900 g Milk Powder
16949065 2250 g Milk Powder
16949066 3375 g Milk Powder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16949067 Supplier Interscience Supplier No. 115022

The InstaBAG MILK is a filter bag with dehydrated skimmed milk powder.

The InstaBAG MILK is a filter bag that encloses a pre-dosed milk powder media allowing a 2-in-1 process: media and sample preparation for microbiological analyses. It is idea for the analysis of chocolate products.

  • Filter bag with dehydrated pre-dosed media
  • Type of dehydrated media: French milk powder from Normandy
  • Filter porosity: <250 microns
  • Compatible with any laboratory blender

Available in 225 g, 900 g, 2,250 g, and 3,375 g.

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Includes 225 g Milk Powder
Sterility Sterile
Latex Free Yes
Thickness (English) 3 mil
Length (English) 12 in.
Width (English) 7.48 in.
Product Type Blender Bag
Capacity (English) 14 oz.
Capacity (Metric) 400 mL
Length (Metric) 300 mm
Width (Metric) 190 mm
Thickness (Metric) 72 μm
Show More Show Less