missing translation for 'onlineSavingsMsg'
Learn More

Interscience InstaBAG Fraser 1/2

Catalog No. 16949064
Change view
Click to view available options
Capacity (Metric):
225 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
16949064 225 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16949064 Supplier Interscience Supplier No. 114220

The InstaBAG Fraser 1/2 is a filter bag with dehydrated media: supplemented 1/2 Fraser.

instaBAG Fraser 1/2 is a filter bag that encloses a dehydrated pre-dosed media, allowing a 2-in-1 process: media and sample preparation for microbiological analyses. Fraser 1/2 is used as a medium for primary selective enrichment for the detection and enumeration of Listeria monocytogenes.

  • Filter bag with dehydrated pre-dosed media
  • Type of dehydrated media: supplemented Fraser 1/2
  • Filter porosity: <250 microns
  • Compatible with any laboratory blender

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Sterile
Latex Free Yes
Thickness (English) 3 mil
Length (English) 12 in.
Width (English) 7.48 in.
Product Type Blender Bag
Capacity (English) 7.6 oz.
Capacity (Metric) 225 mL
Length (Metric) 300 mm
Width (Metric) 190 mm
Thickness (Metric) 72 μm
Show More Show Less