missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Inoculating Needle/Loops

Provide the choice to spread or pick colonies and cultures without the risk of contamination with Inoculating Needle/Loops.
$283.39 - $1,440.07
Specifications
| Length (English) | 7.9 in. |
|---|---|
| Length (Metric) | 20 cm |
| Sterility | Sterile |
| Disposable | Single-use |
| Size | Standard |
| Catalog Number | Mfr. No. | Volume | Material | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume | Material | Price | Quantity & Availability | ||||
03448343
![]() |
Heathrow Scientific™
HS81121A |
1 μL | Polypropylene |
Pack of 1000 Each for $283.39
Case of 6 Pack for $1,700.34
|
|
||||
03448344
![]() |
Heathrow Scientific™
HS81121B |
1 μL | ABS |
Pack of 1000 Each for $283.39
Case of 6 Pack for $1,700.34
|
|
||||
03448345
![]() |
Heathrow Scientific™
HS81121C |
10 μL | Polypropylene |
Pack of 1000 Each for $283.39
Case of 6 Pack for $1,700.34
|
|
||||
03448346
![]() |
Heathrow Scientific™
HS81121D |
10 μL | ABS |
Case of 6000 Each for $1,440.07
|
|
||||
Description
- Use loop end to uniformly streak a gel surface
- Use needle end for removal of colonies
- Lot-to-lot traceability
- Sterile
- Disposable
Specifications
| 7.9 in. | |
| Sterile | |
| Standard | |
| Not Autoclavable |
| 20 cm | |
| Single-use | |
| Blue | |
| Spreading, Picking, and Transferring Colonies or Cultures |