missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Inoculating Loops, Set Of 4

Catalog No. S15913
Change view
Click to view available options
Length (Metric):
20.32 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S15913 20.32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15913 Supplier United Scientific™ Supplier No. INL703PK/4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Color coding helps prevent cross contamination.

  • Pack of four inoculating loops designed with an 8 in. long solid brass handle and insulated grip.
  • Color-coded handles for easy identification
  • Non-calibrated 26-gauge nickel-chromium wire loop is approximately 8 mm in diameter

Specifications

Disposable Reusable
Material Nickel Chromium Wire
Sterility Non-sterile
Diameter (Metric) Inside 8 mm
Length (Metric) 20.32 cm
Length (English) 8 in.
Diameter (English) Inside 0.34 in.
Size Standard
Product Type Inoculating Loop

Warning: Cancer and reproductive harm