missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design™ Inoculating Loops with Insulated Grips

Catalog No. 22079735
Change view
Click to view available options
Product Type:
Single Wire Inoculating Loop
Twisted Wire Inoculating Loop
Size:
2 mm
3 mm
4 mm
5 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
22079735 Twisted Wire Inoculating Loop 5 mm
22079724 Single Wire Inoculating Loop 2 mm
22079725 Single Wire Inoculating Loop 4 mm
22079726 Single Wire Inoculating Loop 5 mm
22079732 Twisted Wire Inoculating Loop 2 mm
22079733 Twisted Wire Inoculating Loop 3 mm
22079734 Twisted Wire Inoculating Loop 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22079735 Supplier Surgical Design™ Supplier No. 28647T

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Surgical Design™ Inoculating Loops with Insulated Grips are used to cultivate microbes on plates by transferring inoculum for streaking.

  • Ideal for selecting, inoculating, or transferring microbiological samples
  • Cools rapidly after sterilization
  • Smooth loops for damage prevention to sample
  • Reusable loops feature plain aluminum or insulated plastic handle
  • Available in single or braided wire
  • Loop sizes: 2mm, 3mm, 4mm, 5mm

Specifications

Material Nichrome
Size 5 mm
Product Type Twisted Wire Inoculating Loop
Quantity 144
Autoclavable Autoclavable
For Use With (Application) Inoculation
Handle Type Insulated Grip