missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Surgical Design™ Inoculating Loops with Insulated Grips
Description
- Ideal for selecting, inoculating, or transferring microbiological samples
- Cools rapidly after sterilization
- Smooth loops for damage prevention to sample
- Reusable loops feature plain aluminum or insulated plastic handle
- Available in single or braided wire
- Loop sizes: 2mm, 3mm, 4mm, 5mm
Specifications
Specifications
| Material | Nichrome |
| Size | 2 mm |
| Product Type | Single Wire Inoculating Loop |
| Quantity | 144 |
| Autoclavable | Autoclavable |
| For Use With (Application) | Inoculation |
| Handle Type | Insulated Grip |