missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design™ Inoculating Loops with Aluminum Handles

Catalog No. 22079739
Change view
Click to view available options
Product Type:
Single Wire
Twisted Wire
Twisted-Wire
Size:
2 mm
3 mm
4 mm
5 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
22079739 Twisted-Wire 5 mm
22079727 Single Wire 2 mm
22079728 Single Wire 3 mm
22079729 Single Wire 4 mm
22079730 Single Wire 5 mm
22079736 Twisted Wire 2 mm
22079737 Twisted Wire 3 mm
22079738 Twisted Wire 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22079739 Supplier Surgical Design™ Supplier No. D28647T

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Surgical Design™ Inoculating Loops with Aluminum Handles are used to cultivate microbes on plates by transferring inoculum for streaking.

  • Ideal for selecting, inoculating, or transferring microbiological samples
  • Cools rapidly after sterilization
  • Smooth loops for damage prevention to sample
  • Reusable loops feature plain aluminum handle
  • Available in single or braided wire
  • Loop sizes: 2mm, 3mm, 4mm, 5mm

Specifications

Material Nichrome
Size 5 mm
Product Type Twisted-Wire
Quantity 144
Autoclavable Autoclavable
For Use With (Application) Inoculation