missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Surgical Design™ Inoculating Loops with Aluminum Handles
Surgical Design™ Inoculating Loops with Aluminum Handles are used to cultivate microbes on plates by transferring inoculum for streaking.
Supplier: Surgical Design™ D28645T
Description
- Ideal for selecting, inoculating, or transferring microbiological samples
- Cools rapidly after sterilization
- Smooth loops for damage prevention to sample
- Reusable loops feature plain aluminum handle
- Available in single or braided wire
- Loop sizes: 2mm, 3mm, 4mm, 5mm
Chemical Identifiers
| Nichrome | |
| 144 | |
| Autoclavable | |
| Inoculation |
Specifications
| Nichrome | |
| Twisted Wire | |
| Autoclavable |
| 3 mm | |
| 144 | |
| Inoculation |