missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ InLab™ Sensor Cables: For Reference Electrodes

Catalog No. 01914289
Change view
Click to view available options
Connector Types:
Banana 2 mm
Banana 4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
01914289 Banana 2 mm
01914288 Banana 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01914289 Supplier Mettler Toledo™ Supplier No. 30281923

Electrode cables to connect Mettler Toledo reference electrodes to any meter.

  • Detachable
  • Resuable

Specifications

Connector Types Banana 2 mm
Description InLab cable S7-2mm 1.2m
For Use With (Equipment) Mettler Toledo Reference Electrodes
For Use With (Application) To connect Mettler Toledo reference electrodes to any meter
Length (English) Cable 4 ft.
Length (Metric) Cable 1.2 m