missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Initial Calibration Verification Standard I For ICP/MS, SPEX CertiPrep™
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Instrument Check Multi-Element Standard for ICP-MS
- 10 μg/mL concentration
- 125 mL volume
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Chemical Name or Material | Initial Calibration Verification Standard 1 |
| Packaging | Triple-leached LDPE bottle |
| Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
| Technique | ICP-MS |
| For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
| Solution Type | Standard Solution |
| Type | ICP/ICP-MS Standard |
| Solvent or Matrix | 5% HNO3/tr Tart. Acid |
| Quantity | 125 mL |
| Grade | Claritas PPT |
| Show More |
Product intended for laboratory use only