missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ INFINITY 1.7 MP CMOS Monochrome Camera

Description
- Monochrome CMOS sensor with 1 in. optical format
- 1.7 megapixel camera with fast frame rates of 96 fps at full resolution (1608 x 1104)
- Direct USB3 interface for fast image delivery and simplified connectivity
- Compact form factor
- Support for locking industrial micro USB on the back for power and control
- INFINITY ANALYZE microscopy software included with purchase. No annual license fees. (Camera requires INFINITY ANALYZE v7.0.3 or higher)
- Software support for Windows and Mac, along with third-party plugins for MetaMorph and MicroManager
- Selectable 8 or 12-bit pixel data
- Recommended coupler: 1x
Specifications
Specifications
| Type | USB Microscope Camera |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Voltage | 5 V |